Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Lock, Robbery Prevention Supplies

4.72 (18)
Caution
There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac, There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac
Purpose
Regular car, light common car, van, and motorcycle etc, Regular car, light common car, van, and motorcycle etc
Compatible Tire Width (mm)
175-285
Weight (kg)
3.1
Material
Iron
Specification
For Wheel size 13 to 17 inch
Accessories
Private key (2 pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR 35345475 90.99 SGD
Shipped after 2018-07-09
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
To my car
5
From Japan
On 2017-09-20 19:02:30
The price was attractive and I bought it. I am satisfied and I am satisfied.
This review is about item#35345475.
anti-theft
5
From Japan
On 2017-07-08 05:52:04
The thing is solid. It is hard to scratch even if the tip is rubbed and hits the wheel.
This review is about item#35345475.
Locked in the parking area
5
From Japan
On 2017-03-17 10:33:32
When locking all the rear wheels, it is no longer stolen
This review is about item#35345475.
Car theft prevention
3
From Japan
On 2017-03-06 22:55:09
It is a repeat of purchasing before. The product has a sense of security. . However, it is what it raises about 1500 yen.
This review is about item#35345475.
To prevent theft during parking
5
From Japan
On 2016-12-16 22:03:50
It seems to be the same OEM product as the same products as Magguard and Ho - On the other hand, there is a fear that you forget to use it and let it start. I think that it would be nice to have a carrying case that is shared with the steering wheel cover.
This review is about item#35345475.
anti-theft
5
From Japan
On 2016-08-10 10:20:31
It is not stolen for now. I think that there is a theft prevention effect because it stands out.
This review is about item#35345475.
For truck
5
From Japan
On 2016-04-22 19:33:54
It is a solid product.
This review is about item#35345475.
Car anti-theft prevention
5
From Japan
On 2015-03-09 13:16:37
I think that it is good to use because it is easy to use and stands out I am glad that there are things that can be used for a bit thick tires.
This review is about item#35345475.
To prevent theft of an open car
4
From Japan
On 2015-02-19 21:03:04
Besides looking at the pictures, making is solid and looks good, you can expect sufficient crime prevention effect with practicality. Since the open car is parked in the garden, the apparent crime prevention effect was an important factor.
This review is about item#35345475.
As for the aluminum wheel anti-theft of private car
5
From Japan
On 2014-12-14 00:10:07
For theft prevention of BBS wheel of private car. I bought two, one at the front, one rear. Because it seems that it is hard to sell unless it is a set of two in the secondhand market (because the front and rear sizes are different) Rock one by one for each one. The thief is sure to do preliminary inspection, so as to give up and give up. Width 275 also fits. It turns out that it is yellow. It is perfect if you also use the security equipment of the main body (this car).
This review is about item#35345475.

Related Products