Buy more than* S$200* and get FREE SHIPPING

Catalog Case Rotary System [A4.3 Aspect]

Outer Dimensions (Width x Depth x Height)(mm)
280x280x322
Inner Dimensions (Width x Depth x Height) (mm)
215 x 23 x 195 (Pocket part)
Type
A4-3 sides
Weight (g)
1770
Material
Acrylic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM98703 35346491 109.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products