Buy more than* S$200* and get FREE SHIPPING

Terminal Block for Hk Relay

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Standard
UL/C-UL, TÜV
Number of Poles
1.2 For both
Type
Terminal block
Accessories
Retention metallic parts
...see all>
Product Options
ADD TO CART
Number of Pins Item Number Weight (g) Specification Finger Protect With/Without Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pins Item Number Weight (g) Specification Finger Protect With/Without Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For eight AHKA21 About 50 For AHK Series(For 1 and 2 pole) Not available 1PC 1 AHKA21 07354925 3.99 SGD
In stock
- AHKA21P About 51 - Available 1PC 1 AHKA21P 07354934 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for power relays of the Osaka soul series
5
From Japan
On 2015-03-01 13:53:46
It is very easy to use, but it is cheap for being firm but it will be saved. It may be 15 A withstand pressure.
This review is about item#07354934.
Circuit control
5
From Japan
On 2014-04-23 19:38:12
As a substitute for Omron, I purchased it by comparing the terminal shape with a photograph, so it was uneasy but it was able to be used by relays of other companies. Since it is cheaper than the Omron product and comes with the relay fixing bracket, we will switch from Omron in the future.
This review is about item#07354925.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:14:03
Very well
This review is about item#07354925.

Related Products