Buy more than* S$200* and get FREE SHIPPING

Wire Catalog Stand [A4 Three Fold 2 Rows 2 Stage]

Outer Dimensions (Width x Depth x Height)(mm)
230x185x288
Inner Dimensions (Width x Depth x Height) (mm)
107 x 41 x 180 (Pocket part)
Type
A 4 / 3 FOLD 2-COLUMN 2-stage
Weight (g)
630
Material
Steel chromium plating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-28542 35346516 -
Discontinued
[x]
ADD TO CART

Related Products