Buy more than* S$200* and get FREE SHIPPING

Wire Catalog Stand [A4 3 Stage]

4.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
251x217x464
Inner Dimensions (Width x Depth x Height) (mm)
241x41x227 (pocket part)
Type
A4, 3 levels
Weight (g)
730
Material
Steel chromium plating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-28301 35346534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Make a leaflet of A4.
4
From Japan
On 2015-04-24 18:44:31
Before purchase it was arranged on the desk, but by setting up the catalog stand, the circumference around the desk became neat and the catalog became easy to understand. Thin leaflets with few sheets slip, but it was good to purchase without much problem.
This review is about item#35346534.

Related Products