Buy more than* S$200* and get FREE SHIPPING

Catalog Case [A4, 1 Stage]

4.71 (7)
Outer Dimensions (Width x Depth x Height)(mm)
235x95x273
Inside Dimension (mm)
W210xD40
Weight (g)
260
Material
Polystyrene
Specification
A4 1 step
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 CR77001 35346561 15.99 SGD
Shipped after 2018-04-23
Brown 1PC 1 CRB97001 35346577 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Promotional activities
5
From Japan
On 2018-03-16 14:40:38
Attach it to the net board with Insulock Please do not hesitate to take it with Tepra. Install seal next to the entrance of the store. It is perfect.
This review is about item#35346577.
Exhibition of guidebook inside store
5
From Japan
On 2017-11-29 20:24:11
It's nice to see and clean! ! ! Even if you put an A4 size guidebook in a folder, it fits well. Great.
This review is about item#35346561.
Publicity
4
From Japan
On 2017-07-17 01:07:49
Since I will use it, I would like to comment at a later date.
This review is about item#35346561.
Brochure distribution
4
From Japan
On 2016-06-27 16:56:57
Transparency is good and scratch-resistant
This review is about item#35346561.
Used for leaflets and pamphlets
5
From Japan
On 2016-06-20 18:31:46
It is very easy to use because it is clear so you can see the whole leaflet / pamphlet.
This review is about item#35346561.
To put a brochure
5
From Japan
On 2014-06-19 19:55:03
It was nice to have a color and a different atmosphere.
This review is about item#35346561.
Desk arrangement
5
From Japan
On 2013-06-03 21:17:06
It is very tame. I store the magazines I want to read later.
This review is about item#35346561.

Related Products