Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Catalog Case [A4, 3 Stage]

4.33 (6)
Outer Dimensions (Width x Depth x Height)(mm)
241x203x321
Weight (g)
620
Material
Polystyrene
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown A4 3 step 1PC 1 CRB97301 35346595 -
Discontinued
[x]
Clear 3 stage 1PC 1 CR77301 35346586 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Office catalog Brochure etc. Display
5
From Japan
On 2017-11-26 18:36:21
It was good to purchase with easy to use and simple design. I would like to increase it again.
This review is about item#35346586.
Distribution of flyers at the front desk
3
From Japan
On 2017-06-11 08:34:09
Functionally, satisfied. expensive. Something is sold at the 100 yen shop.
This review is about item#35346586.
Event exhibition
5
From Japan
On 2016-10-11 08:57:23
It may be as large as 3 stages are stable and easy to use. Removed "Partition" also corresponds to A4 size. It is cheap and good.
This review is about item#35346586.
We are trying to install leaflets and leaflets for each product.
4
From Japan
On 2016-07-29 16:40:28
Particularly problematic, in the case of our company the partition plate was unnecessary, since it might be behind, you can not throw it away, use the tape on the back and use it.
This review is about item#35346586.
File · magazine · brochure placing table
5
From Japan
On 2014-05-26 18:32:39
I bought "Cruise smart desk organizer" together, but both were made more than I imagined, making it very solid. Since A4 four fold size is also provided with a divider that is also two rows and three columns, I think that it is devised and convenient because it can be changed depending on the application. It is recommended.
This review is about item#35346586.
Put a leaflet of information
4
From Japan
On 2013-11-10 21:46:39
I want you to raise the strength of the bottom base to move. Break a little if you hit it.
This review is about item#35346586.

Related Products