Buy more than* S$200* and get FREE SHIPPING

Catalog Rack, A4 4 Stage

3.33 (3)
Outer Dimensions (Width x Depth x Height)(mm)
237x216x316
Weight (g)
1250
Material
Polystyrene
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brown A4 4 step 1PC 1 CRB97401 35346613 -
Discontinued
[x]
W231 x D29 (1 - 4 stage both) Clear 4-step 1PC 1 CR77401 35346604 65.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For in-house use form distribution
5
From Japan
On 2017-09-04 15:05:25
There is no problem with this product itself, but when I search on the net, I ordered it by mistake as a thing of three stages. It is not certain whether it became misidentified by the notation (permutation) of the net whether it was now simply mistaken.
This review is about item#35346604.
Event exhibition
2
From Japan
On 2016-10-11 08:48:00
There was a removable acrylic partition in the middle of the 4-stage type as well, and it was not understood in the explanation that the trifold brochure could be used. It might be good even if cheap 3-stage type could be used if folding in three could be used. I regret that I dropped it on the first day of purchase and was partly broken (missing).
This review is about item#35346604.
Replenishment of office supplies damaged due to construction
3
From Japan
On 2014-03-11 14:38:20
I ordered two but there was only one intermediate partition. Probably thought to be a maker 's forgetting, but since the middle partition has not been attached to the damaged product due to the replenishment at present, there is no problem
This review is about item#35346604.

Related Products