Buy more than* S$200* and get FREE SHIPPING

Business Card Holder

Storable Sheet Number
About80
Outer Dimensions (Width x Depth x Height)(mm)
64x40x72
Storage Number of Sheets
About80
Inside Dimension (mm)
W58xD22
Weight (g)
20.6
Color
Clear
Material
Polystyrene
Specification
1 stage parallel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR70707 35346735 2.99 SGD
In stock
ADD TO CART

Related Products