Buy more than* S$200* and get FREE SHIPPING

Tape Cutter

3.93 (213)
Caution
Tape sold separately. The cutter is very sharp on front tip, please pay attention at the time of using ., Tape sold separately. The cutter is very sharp on front tip, please pay attention at the time of using .
Purpose
For the packaging work with OPP and craft tape., For the packaging work with OPP and craft tape.
Adapter Tape Width (mm)
50
Adapter Tape Inner Diameter (phi mm)
75
Adapter Tape External Diameter (phi mm)
Within 110
Weight (g)
80
Color
Yellow
Overall Length (mm)
Approx. 140
Material
PS (polystyrene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTC15020 35345825 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 114
4 star 34
3 star 22
2 star 23
1 star 20
Review Rating: 3.93
213 Customer Reviews
The reviews are automatic translation.
Cut the tape
4
From Japan
On 2018-05-20 20:08:02
Although there is no problem, it seems to get injured if you carelessly because the blade is sharp. I will not let it be used for children.
This review is about item#35345825.
Assembling and sealing a corrugated box
5
From Japan
On 2018-05-18 15:50:16
It is very efficient to use this cutter when using OPP tape. It is shallow to use, and I feel a little delicate.
This review is about item#35345825.
Tape cutting
5
From Japan
On 2018-05-08 23:12:27
I think that the price is cheap and easy to use products. Until now, since it was cutting with a tape etc. cutter, the next takeout became smooth.
This review is about item#35345825.
For nylon tapes
2
From Japan
On 2018-04-13 09:09:55
It often happens that the nylon tape of a fluffy disappears at first. Even with a folding habit, I can not affix it beautifully unless the folded part is cut. Although you can use what you can use, it is a difficulty to get out immediately as the tape plays. I wish I had a little locking mechanism.
This review is about item#35345825.
Packaging operation
5
From Japan
On 2018-04-09 10:26:19
The packing work with tape does not start unless this is done. It is necessities.
This review is about item#35345825.
Used when packing cardboard
2
From Japan
On 2018-03-27 15:45:46
Although it is worth the price, there are many times that the cut edge is unknown because it is difficult to attach the tape to the tape stopper.
This review is about item#35345825.
packing
4
From Japan
On 2018-03-26 14:53:08
Since there is possession, just put a little effort makes it easier and easier to cut off with less stress. It is easy to use.
This review is about item#35345825.
Packaging operation
3
From Japan
On 2018-03-06 19:49:17
I was at a loss for some time as to how to fit the tape correctly. I understood it with the video of HP, but it was easy and it was nice to have it if the description was enclosed. It is where I am at a loss as to how to keep the end of the tape after pasting is the correct answer.
This review is about item#35345825.
OPP tape packing cutter
1
From Japan
On 2018-02-19 20:23:16
I bought one after another for the free shipping fee, but it was completely lost in the purchase of goods. The holding part preventing the tape sideways shift does not function at all, and the tape is displaced laterally soon. (At least screw type, for example, it might have been good if you can fix it firmly) Although the roller is attached, since there is no tape return prevention mechanism, I have to work while pulling with my hands, which makes little sense. You are using it, only stress accumulates. To this extent, the cutter attached to the OPP tape is far better. After all, I repurchased TRUSCO 's TEX - 266A.
This review is about item#35345825.
packing
1
From Japan
On 2018-02-07 00:49:29
I bought it for a bit cheap but I should obviously buy a TRUSCO tape cutter. The tape is removed immediately, it is very hard to use! It changed with 100 things. Eventually I bought another item at the home center. As I am using it and getting stressed, I think I will crush down and shatter it and throw it away. I will not buy it again.
This review is about item#35345825.

Related Products