Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

L Model Card Vertical

4.80 (5)
Thickness (mm)
1.5
Material
Acrylic
...see all>
Product Options
ADD TO CART
Paper Size Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W110xH61 111x52x62 29 1PC 1 CRL791011 small 35347006 3.99 SGD
In stock
W180xH61 181x52x62 48 1PC 1 CRL791028 medium 35347015 3.99 SGD
In stock
W200xH76 201x52x79 60 1PC 1 CRL791035 large 35347024 4.99 SGD
In stock
W250xH80 251x52x83 78 1PC 1 EXTRA LARGE CRL791042 35347033 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Conference
4
From Japan
On 2017-07-11 13:53:19
There was stock and it was very helpful at the next day delivery. Since one crack was contained, it is still better if you can pack it with bubble wrap etc etc.
This review is about item#35347024.
I gave an introduction message of bread.
5
From Japan
On 2017-06-01 19:12:59
The thickness was well prepared, it was very solid and there was a sense of quality.
This review is about item#35347015.
I was searching for the meeting of about 20 people, the intensity was perfect and the size was perfect as well
5
From Japan
On 2017-03-11 09:18:40
Face and name did not match in the meeting, but I was looking for it, but I was looking for it but it was hard to find it and it was a big help. The attendee changed the direction of the name tag and started the meeting smoothly.
This review is about item#35347015.
Name desk tag
5
From Japan
On 2015-06-03 14:49:01
It may be cheap.
This review is about item#35347024.
Nameplate holder for conference
5
From Japan
On 2014-06-11 22:34:34
The size does not get in the way, and I will not take up the place even if I clean up. Name paper also catches perfectly and can not come off. When inserting, by spreading the bottom and top, there is a gap into which the paper enters, and replacement can be done smoothly.
This review is about item#35347006.

Related Products