Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Tray Rack

3.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
283x290x253
Weight (g)
477
Color
(Rack unit) clear
Material
ABS resin
Specification
A4 tray three-stage packable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LTR-1500TR 35347191 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Organization of office documents
3
From Japan
On 2014-06-16 13:42:01
I wonder if the price is cheaper a little more. It might not have been something like a dent that could fill in the title on the tray.
This review is about item#35347191.

Related Products