Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Tray A4 Vertical Type

5.00 (4)
Outer Dimensions (Width x Depth x Height)(mm)
255x347x65
Inner Dimensions (Width x Depth x Height) (mm)
245x325x57
Weight (g)
266
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matt cream 1PC 1 LT-500CM 35347356 -
Discontinued
[x]
Red 1PC 1 LT-500RE 35347234 10.99 SGD
Shipped after 2018-06-25
Orange 1PC 1 LT-500OR 35347243 10.99 SGD
Shipped after 2018-06-25
Green 1PC 1 LT-500GR 35347252 10.99 SGD
Shipped after 2018-06-25
Purple 1PC 1 LT-500PU 35347261 10.99 SGD
Shipped after 2018-06-25
Blue 1PC 1 LT-500BL 35347277 10.99 SGD
Shipped after 2018-06-25
Clear 1PC 1 LT-500TR 35347286 10.99 SGD
Shipped after 2018-06-25
Navy 1PC 1 LT-500NB 35347295 -
Discontinued
[x]
Black 1PC 1 LT-500BK 35347304 -
Discontinued
[x]
Gray 1PC 1 LT-500GY 35347313 -
Discontinued
[x]
Yellow (Matt) 1PC 1 LT-500YE 35347225 -
Discontinued
[x]
Matte shocking pink 1PC 1 LT-500SP 35347322 -
Discontinued
[x]
Matte Orange 1PC 1 LT-500MOR 35347331 9.99 SGD
Shipped after 2018-06-25
Matte lime green 1PC 1 LT-500LG 35347347 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-02-02 09:13:51
I purchased this because I was able to choose various colors. There are more to find cheap ones but there are more items in this item that is solid and does not deflect even if you put the document, it is an impression that you can use for a long time. It is also possible and convenient to install in staggered and stacked staircase shape as there are stoppers in two stages, as it says "You can slide backward so that you can easily retrieve documents (2 stages)" in the item description. Although it is easy to take out of course if you use an optional riser, it is easier to take out documents because it has a slope at the take-out opening even if you do not turn on it.
This review is about item#35347234.
Documents, Accessories
5
From Japan
On 2015-08-24 15:21:27
It is strong and color rich. It is a good product.
This review is about item#35347313.
Organizing documents and mail
5
From Japan
On 2012-04-12 19:52:18
It is a tray that can be stacked with a standard design, and the color choice is good. Where there are dedicated parts is also ◎.
This review is about item#35347277.
It is used for classification of each field of the document · per work ★
5
From Japan
On 2011-02-27 15:02:48
Color is also colorful, so you can choose your favorite color, usability is very good.
This review is about item#35347243.

Related Products