Buy more than* S$200* and get FREE SHIPPING

Office Box

4.00 (4)
Outer Dimensions (Width x Depth x Height)(mm)
357x152x250
Inner Dimensions (Width x Depth x Height) (mm)
328x147x245
Weight (g)
750
...see all>
Product Options
ADD TO CART
Case Color Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Color Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black File/red, double, green, yellow, orange File (each one color/5 sheets) 1PC 1 OB-2000BK 35347401 51.99 SGD
In stock
Blue File/red, blue, green, yellow, orange File (1 color each/5 sheets) 1PC 1 OB-2000BL 35347417 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
At the home office
4
From Japan
On 2016-02-10 18:09:11
I used the Hanging Folder System of MUJI before, but this manufacturer is better to make.
This review is about item#35347401.
Hanger file storage
5
From Japan
On 2015-08-18 12:28:01
I am satisfied because the size is exactly light and light.
This review is about item#35347417.
Organization of temporary storage documents
3
From Japan
On 2015-07-23 15:39:28
Because the material and appearance are cheap, I felt that the price was too high. Usability is good.
This review is about item#35347401.
Stored sentence storage
4
From Japan
On 2011-03-23 16:09:26
Although BOX is solid, I want the index part of the hanging file a little more firmly, it is a little soft so it is hard to use
This review is about item#35347417.

Related Products