Buy more than* S$200* and get FREE SHIPPING

Magnet Tape 308

4.00 (2)
Tape
30 x 20 mm (1 piece)
Load Limit (g)
About 20 (1 piece)
Box Dimensions (mm)
W55xD32xH57
Tape Thickness (mm)
0.5
Weight (g)
66 (45 Pieces)
Material
Magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-6 35347487 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bulletin board
4
From Japan
On 2014-10-07 13:48:04
It would be even better if the magnet is more powerful.
This review is about item#35347487.
Bulletin board for construction
4
From Japan
On 2014-09-26 16:53:50
It is cheap and easy to use. Adhesion is somewhat weak, but I think that it is cheap enough to cover by the number. Anyway it's easy to use.
This review is about item#35347487.

Related Products