Buy more than* S$200* and get FREE SHIPPING

Coin Organizing Tray

4.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
165x173x66
Weight (g)
160
Material
100% recycled ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NC-1500 35347803 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Calculation of piggy bank
4
From Japan
On 2016-12-09 18:33:29
I think that goods are pretty good, but I think that the price is a little expensive
This review is about item#35347803.

Related Products