Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Loop Plastic Tag Fastener

5.00 (5)
Point Dimensions (mm)
5x4
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Tensile Strength Dimensions (phi mm x L mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Dimensions (phi mm x L mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 0.6x100 0.08 (one) Clear (white) 1Box(5000PC) 1 AT-3 35347566 40.99 SGD
In stock
- About 0.6x140 0.08 (one) Clear (white) 1Box(5000PC) 1 AT-5 35347575 41.99 SGD
In stock
- About 0.6x230 0.1 (one) Clear (white) 1Box(5000PC) 1 AT-9 35347584 42.99 SGD
In stock
- About 0.6x100 0.08 (one) Clear (white) 1Box(1000PC) 1 AT-3-1000 35347602 8.99 SGD
In stock
- About 0.6x140 0.08 (one) Clear (white) 1Box(1000PC) 1 AT-5-1000 35347611 8.99 SGD
In stock
- About 0.6x140 0.08 (one) Black 1Box(5000PC) 1 AT-5-BK 35347593 40.99 SGD
In stock
- About 0.6x140 0.08 (one) Black 1Box(1000PC) 1 AT-5BK-1000 35347636 8.99 SGD
In stock
15.8 lbs About 0.6x230 0.1 (one) Clear (white) 1Box(1000PC) 1 AT-9-1000 35347627 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Product pricing
5
From Japan
On 2017-11-08 17:06:54
I tried using similar bad products and I understood the merit of this product.
This review is about item#35347566.
For handmade pricing
5
From Japan
On 2017-08-15 11:35:07
I bought it for the first time to handmade price pricing. Anyway it's convenient and inexpensive! It also combines the feeling of grade that you sell at the shop! It is really excellent and I am saved very much. Thank you!
This review is about item#35347566.
Price tagging
5
From Japan
On 2016-02-16 15:02:40
There are white and black, I can distinguish according to the product, I am satisfied. I also like to arrive soon.
This review is about item#35347575.
Restrain it on the display stand for theft prevention of goods
5
From Japan
On 2014-09-18 08:46:56
It is still better if the length type is abundant.
This review is about item#35347611.
For product tags.
5
From Japan
On 2013-02-01 13:00:48
It is a good place for a monotaur to have something like this. The price is also cheap and the usability is also good.
This review is about item#35347602.

Related Products