Buy more than* S$200* and get FREE SHIPPING

Smart Stand

5.00 (3)
Outer Dimensions (Width x Depth x Height)(mm)
352x88x290
Weight (g)
800
Color
Clear
Material
Polystyrene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR390201 35348065 24.82 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a flyer insert in the store, paste it on the wall and use it.
5
From Japan
On 2017-06-08 17:55:17
It is good that the partition plate is removable. If possible, there is no wavy indent in the middle, and straight is better. (Because a thin flier will bow before) If putting things in, it will be quite heavy and I am worried about falling and breaking, so it's a bit lighter.
This review is about item#35348065.
Temporary storage of documents
5
From Japan
On 2017-05-17 09:52:55
Although it is use for temporarily keeping invoices and others that arrived, I was looking for a clear thing that was easy to see for the purpose of preventing process leaks etc. A4 paper, etc. Thin forms will hang down when placed vertically, so it seems to be good to lay horizontally. I use it by my side at both ends so that the document does not fall off by the wind. I'm glad I bought it.
This review is about item#35348065.
Takkyubin delivery form
5
From Japan
On 2016-10-14 17:15:16
It made it possible to organize it by type of slip and made it easy for everyone to understand and use. It was good
This review is about item#35348065.

Related Products