Buy more than* S$200* and get FREE SHIPPING

Smart Desk Organizer

4.67 (6)
Outer Dimensions (Width x Depth x Height)(mm)
198x137x94
Weight (g)
366
Color
Clear
Material
Polystyrene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDO-750 35348083 15.53 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is in use on a table of the glove compartment
5
From Japan
On 2015-12-15 21:51:33
We use convenient
This review is about item#35348083.
At the office desk
5
From Japan
On 2015-10-09 14:54:21
I could not find an affordable one, and I finally got something that I like.
This review is about item#35348083.
Organizing small items on the desk
5
From Japan
On 2015-01-23 13:49:40
I was able to organize accessories on the desk just in good size. I am very satisfied.
This review is about item#35348083.
Desk stationery stationery office desk
4
From Japan
On 2014-05-26 18:29:01
I bought a cruise catalog case [A4 · 3 steps], but both are firmer and stronger than I thought. Because it is plastic it will not seem easy to break. Since the stationery on the desk was put in various containers, after installing this, it is easy to see and looks neat, and the work is promoted and saved. I highly recommend it!
This review is about item#35348083.
Desk order
4
From Japan
On 2013-03-17 17:18:35
The size was just right, so I could arrange accessories on the desk.
This review is about item#35348083.
Organization of stationery items on PC desk
5
From Japan
On 2012-06-17 12:35:46
Since one is not enough, I purchase two and use it. I think that it is easy to use because the height is different from front to back, and the size of the partition is also different.
This review is about item#35348083.

Related Products