Buy more than* S$200* and get FREE SHIPPING

Smart Magnets

4.60 (5)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
17x24
Weight (g)
4.9
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green ABS resin magnet Onejiumu 1Pack(3PC) 1 SMG-06 35348135 -
Discontinued
[x]
Yellow ABS resin magnet Onejiumu 1Pack(3PC) 1 SMG-07 35348144 4.99 SGD
In stock
Orange ABS resin magnet Onejiumu 1Pack(3PC) 1 SMG-05 35348126 4.99 SGD
In stock
Clear ABS resin magnet Onejiumu 1Pack(3PC) 1 SMG-00 35348092 -
Discontinued
[x]
Blue ABS RESIN Bolt MAGNET 1Pack(3PC) 1 SMG-03 35348101 -
Discontinued
[x]
Pink ABS RESIN Bolt MAGNET 1Pack(3PC) 1 SMG-04 35348117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Pasting documents
5
From Japan
On 2017-10-30 15:48:22
It is rich in colors, and it also comes in handy with strong magnetism. In the constricted part, rubber is also applied and it is convenient.
This review is about item#35348135.
Awning a car
5
From Japan
On 2016-06-13 23:52:51
I fixed the awning seat so that it would not fly over the roof of the car. Even small it was powerful. Even if there was wind, I firmly pressed it.
This review is about item#35348101.
Storage
3
From Japan
On 2015-02-14 18:47:37
Although there is magnetic force, slip is too good and slides down the wall. I think that it is better to coat the reverse side with silicone etc. to prevent deviation and prevent scratches.
This review is about item#35348135.
Posting drawings etc. on the white board
5
From Japan
On 2013-09-17 10:40:05
Because the magnets are powerful, it is difficult to paste the bundled materials. It is easy to remove it because it has a handle so it is strong. Because there are several kinds of colors, it is easy to distinguish materials.
This review is about item#35348126.
Paste documents
5
From Japan
On 2013-03-05 16:37:35
I tried buying it for high price though high price. It is bigger than I thought and easy to grasp. And magnetic power is also good goods that can be recommended strongly.
This review is about item#35348101.

Related Products