Buy more than* S$200* and get FREE SHIPPING

Self-Adhesive Filing Strips

Weight (g)
5.5 (one)
Color
White
Dimension (mm)
312x23
Thickness (mm)
1.2
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 MG-700WH 35347496 4.99 SGD
In stock
ADD TO CART

Related Products