Buy more than* S$200* and get FREE SHIPPING

Smart Fasteners

5.00 (2)
Hole Pitch (mm)
80
Filing Thickness (mm)
Maximum 70
Color
Yellow
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25Set) 1 SF-1000 35347505 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Keep a brochure
5
From Japan
On 2016-05-16 20:51:34
It was surprisingly easy to use. I think that the price is a little expensive, but I think that it is okay for this price as it is solid and can be used again and again. I used to bind with a binding stitch so far, but it is easier than that, and it can be easily tightened tightly.
This review is about item#35347505.
Collective slip spelling
5
From Japan
On 2014-07-21 18:55:42
I do not take the place easily in inventory, I think that it is very good. Since it is a nonstandard object, there is no cover like a file, so it is troublesome to cut cardboard. Other than that, the thickness is enough and it is good.
This review is about item#35347505.

Related Products