Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Smart Pocket, Business Card Size

3.33 (3)
Outside Dimension (mm)
100x72
Inside Dimension (mm)
91x72
Weight (g)
(Including release paper) 1.8 (without release paper) 1.2
Thickness (mm)
(Pocket) underside / 0.006, (/ 0.258 thickness, including release paper) upper surface / 0.1
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 MP-20 35347514 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
I put it on a clear folder etc.
5
From Japan
On 2018-06-07 15:16:53
When handing catalog booklet etc to customers, I put a business card using smart pocket. Transparency is just right feeling well.
This review is about item#35347514.
Put the card and paste it on goods and files
2
From Japan
On 2018-05-25 15:07:52
The edges peeled off in a week after what was stuck on a plastic surface with grain. Depending on the location, is preparatory preparation necessary?
This review is about item#35347514.
When saving documents
3
From Japan
On 2018-01-16 15:41:44
Although I thought that it was okay to use it at the time of saving the documents at my company, It is very thin. If you think that putting your company's noun in a file etc. to pass to customers I feel that it is too thin and looks poor.
This review is about item#35347514.

Related Products