Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Smart Card Case

4.00 (5)
Dimensions (Width W x Depth D x Height H) (mm)
63x98x10
Weight (g)
21.5
Color
Partially transparent (matte)
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-200 35347523 1.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
As telephone card case.
5
From Japan
On 2017-03-08 22:25:51
Calling card or credit card, so come point card or the like is accumulated had been no longer fit in the purse I bought this product. There is a rattling sound when shaken so little large I think that is to do is enter the fine amount of card.
This review is about item#35347523.
Card organize
3
From Japan
On 2015-09-08 15:26:32
Various card is organized, organize upon or desk drawer, I went up the work efficiency.
This review is about item#35347523.
Card organize
3
From Japan
On 2015-09-08 15:24:14
Various cards were scattered, drawer has been organized.
This review is about item#35347523.
Organization of credit card
4
From Japan
On 2013-03-18 13:58:47
This is useful card organize.
This review is about item#35347523.
Put the card for the vehicle. It may be to keep putting money kana.
5
From Japan
On 2011-07-25 11:26:23
This is the image with no mark is selling the same type of different colors, but no problem here If you buy a semi-transparent type. Sometimes do not want visible contents, I hope if there is a color with the same price. The emergency takeout bag if I want to use in order to keep put a little money.
This review is about item#35347523.

Related Products