NoteBuy more than* S$200* and get FREE SHIPPING

Foglamp Wiring Harness

5.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
900x20x20
Weight (g)
280
Accessories
(30A/12VDC, 15A/24VDC), wiring mounting tie wraps, LED built-in ON / OFF switch, fuse BOx (20A), relay
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GT-151 35345886 69.69 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was attached to a non-option of Hoguranpu
5
From Japan
On 2015-04-19 15:39:04
Installation is comfortable it was easy but they have is a good stop was easy, however relay rebuked the wiring cable tie
This review is about item#35345886.

Related Products