Buy more than* S$200* and get FREE SHIPPING

Multi Printer Label, No Cut Kraft Paper

4.50 (2)
Total Thickness (mm)
0.17
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.1
Whiteness (%)
67
Type
I Pasted firm
Size
A4
Color
Craft
Material
Kraft paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(15Sheet) 1 28497 32733547 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Others for packing
5
From Japan
On 2016-09-01 10:35:53
I am saved by the low price than other companies.
This review is about item#32733547.
Collective display of products
4
From Japan
On 2014-01-27 13:27:25
A slightly darker color is desirable, but I used it thinking that I could not find it because it was hard to find it elsewhere.
This review is about item#32733547.

Related Products