Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Label Seal [Printer Combined Use] The Type Which Can Hide The Foundation

Total Thickness (mm)
0.17
Surface Mounting
No cut
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.11
Whiteness (%)
73
Type
Can be firmly pasted
Size
A4
Color
it can hide matte paper, white, silver lining, groundwork
Material
Premium pure paper
Compatible
Ink-jet (dyes and paints), laser, copy, heat transfer, dot, handwriting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(12Sheet) 1 31281 32735507 10.99 SGD
In stock
1PC(100Sheet) 1 31282 32735516 78.99 SGD
In stock
ADD TO CART

Related Products