Buy more than* S$200* and get FREE SHIPPING

Az Mirror

4.61 (23)
Specification
For both right and left
...see all>
Product Options
ADD TO CART
Mounting Screw Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10mm hand thread Chrome-plated 1PC 1 AZ-101-10Y 35374236 -
Discontinued
[x]
10mm clockwise thread Black 1PC 1 AZ-104-10 35374254 22.99 SGD
Shipped after 2018-01-22
8mm positive screw Black 1PC 1 AZ-104-8 35374245 22.99 SGD
Shipped after 2018-01-22
8mm-hand thread ChromePlated 1PC 1 AZ-101-8Y 35374211 22.99 SGD
Shipped after 2018-01-26
8-mm positive screw Chrome-plated 1PC 1 AZ-101-8 35374202 22.99 SGD
Shipped after 2018-01-22
10-mm positive screw Chrome-plated 1PC 1 AZ-101-10 35374227 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Petit Custom
5
From Japan
On 2017-12-12 21:39:34
It was a mirror more than I thought. Easy to see and easy to use It was correct with black
This review is about item#35374245.
Mounting on old motorcycle car
5
From Japan
On 2017-08-25 08:34:53
The body mirror part design has been the same from over 30 years ago without changing, even if you install it I was saved because I could install it without any discomfort.
This review is about item#35374254.
For moped replacement
5
From Japan
On 2017-08-18 13:25:21
I bought this product that size and price seems to be exactly good as the pure body of Joker 50 got cracked by aged deterioration. Although it was a little small than genuine, it can be used without problems. I think that the design also looks good on the car body.
This review is about item#35374227.
Motorbike Dress Up
4
From Japan
On 2017-07-14 15:01:16
I installed it in Honda Ape 100 custom (mini up handle). I thought that the occurrence of rust etc. plating is not durable, I made it black. I think that they look alike.
This review is about item#35374245.
Used for 250cc motorbikes
5
From Japan
On 2017-06-21 19:25:49
The genuine mirror jumped out of the steering wheel and it was disappointing when going through it, but it was good to replace it with this mirror and not jumping out of the steering wheel and properly exchanging the backward confirmation neatly.
This review is about item#35374254.
bicycle
5
From Japan
On 2017-06-06 00:02:43
The shake caused by the vibration is also small, the size of the mirror is also exactly good, but it was still better if the angle of the mirror could be changed without tools if you wanted it.
This review is about item#35374227.
Used for motorcycles of 250,000
5
From Japan
On 2017-05-29 14:32:03
It is easy to see without being shaken by vibration. Cost performance is good. As expected it is made by Tanax.
This review is about item#35374227.
Improvement of appearance
5
From Japan
On 2017-05-15 18:18:14
It's good to make, the design is simple, I already use some sets
This review is about item#35374254.
It attached to agricultural tractor.
5
From Japan
On 2017-01-18 18:58:09
I installed the black in right and left set and it got cool. I am satisfied because I can freely adjust it.
This review is about item#35374254.
For scooter replacement
5
From Japan
On 2016-08-08 20:21:17
It became a very good feeling that a sense of quality was apparently apparent from genuine products.
This review is about item#35374227.

Related Products