Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

AZ3 Mirror

4.33 (3)
Mounting Screw
10-mm positive screw
Specification
Both right and left New security criteria for applicable mirror size
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome-plated 1PC 1 AZ3-101-10 35374281 33.99 SGD
Shipped after 2017-05-08
Black 1PC 1 AZ3-104-10 35374297 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use the AX-1
4
From Japan
On 2015-11-08 08:15:10
We chose the vibration absorption type, rearward visibility is able to keep the height low is not bad, quality was generally satisfactory thing.
This review is about item#35374297.
The inspection of the bike
4
From Japan
On 2015-08-10 09:14:02
Exchange because there is a possibility that does not pass inspection in Imoramira that has been used until now. Installation, extremely simple. Visibility is also good usability is good. Just screw for the fixed position of the mirror or blame vibration in motoguzzi of my house is often immediately loosen. When I was tighten many times, I had licked the screw hole. Since originally screws of size M5, fixed at a suitable 10mm of the cap bolt shuffle tap M6. So will be able to securely fasten in that the screw has become larger is better. (Then, also with screw lock agent just in case)
This review is about item#35374297.
For My bike
5
From Japan
On 2013-11-15 16:27:31
It was attached to the Kawasaki Z750FX-Ⅱ. Actually it was the company of naked mirror purchase plan but was in here because there was no stock. Even high mirror on the arm I think that also matches the naked if any type of vehicle because the slide texture. The real thing do not think I regret not mirror also too large sporty than see in the picture.
This review is about item#35374281.

Related Products