Buy more than* S$200* and get FREE SHIPPING

Lute Mirror

3.56 (9)
Mounting Screw
10-mm positive screw
Specification
Both right and left 360 degree angle adjustable New security criteria for applicable mirror size With Turner
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromium plating 1PC 1 APE-101-10 35374385 38.99 SGD
In stock
Black 1PC 1 APE-104-10 35374394 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Attached to CB 250
1
From Japan
On 2017-12-06 03:18:27
Last time I bought two, one of them was losing, the mirror was loose at 80 KM It moved by wind pressure, I corrected the position every time I used it No problem if it is about 60 KM One piece is bad I was cheating, I was using it, but irritation also came to the apex, I bought a new one I will be fine as the moderation of the adjustment is hard this time ...
This review is about item#35374394.
Component replacement
5
From Japan
On 2016-12-03 19:46:09
I used to replace it from normal before, but I replaced it because it got stuck and damaged. I like it.
This review is about item#35374385.
Used on both sides of 125 cc
1
From Japan
On 2015-10-20 15:32:20
Regarding use on a sunny day, there is no problem ... after rain, rainwater collects behind the mirror. The other day, the accumulated water contained rust and it was done from the shin of the white pants that the water was wearing ... spots do not fall. Is there any countermeasure against water that does not accumulate? The fact that water is rusting now is bright red on the inside. Is it short-lived?
I attached it to a moped scooter.
4
From Japan
On 2014-05-28 18:04:02
I am glad to be able to set it in my favorite position, but I feel a bit heavy for non-powerful masters. This time it is influence of weight by mounting only right, feeling that the handle slightly cuts to the right. I think that installing on both sides is better. It seems that it is unsuitable for 50 cc vehicles.
This review is about item#35374394.
For pcx
5
From Japan
On 2013-02-19 15:33:38
I seemed to be popular and was backordered, but I arrived earlier than planned. Even if it is compact and lowered, backward visibility can also be satisfied. Pcx esp specification is genuine = mirror side both reverse screw + adapter (reverse to positive) + body side is both positive screw combination. Adapter unnecessary when using this mirror. I will arrive as it is.
This review is about item#35374394.
Rear visibility check
5
From Japan
On 2012-04-30 06:38:18
I could get it cheaper than any store I used for PCX. (MONOTARO awesome shipping over 3000 yen!) It looks much better than genuine. The backward visibility is also better than I expected. (There will be individual differences, but ....)
This review is about item#35374394.
Replace with PCX genuine, keep the height and width small.
1
From Japan
On 2011-08-15 15:56:18
Although it may be a compatibility with the motorcycle or a problem of individual differences, I could not accommodate the housing at the desired position / angle, and I did not get the necessary backward visibility. It is fatal that we can not obtain enough elevation angle. The Azette system rotating 360 degrees in the elevation angle direction is more convenient.
This review is about item#35374394.
Exchange with PCX standard mirror
5
From Japan
On 2011-06-03 15:37:36
The height was also slightly refreshed than genuine, narrower than the handle width and I was able to install it as I wanted. Turner built-in, and it is highly recommended as the price is also profitable!
This review is about item#35374385.
Replace the standard mirror, make the handle a refreshing and stylish.
5
From Japan
On 2011-05-13 20:08:00
The atmosphere has improved a lot. Is the finish of the screw part somewhat bad? . There was a variation in the tightness.
This review is about item#35374394.

Related Products