Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Radical Mirror Ex

3.17 (6)
Color
Black
Specification
Both right and left New security criteria for applicable mirror size Universal joint
...see all>
Product Options
ADD TO CART
Mounting Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-mm positive screw 1PC 1 AUE-8 35374561 -
Discontinued
[x]
10-mm positive screw 1PC 1 AUE-10 35374577 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Mirror of the bike
5
From Japan
On 2016-09-29 16:38:25
Adjustable delicate because angle is movable
This review is about item#35374577.
To see the back!
1
From Japan
On 2016-06-18 19:47:26
Tanax Radical Mirror EX was good so Tanax Radical Mirror EX for replacement! It is! Although it purchased although it purchased, it is hard to adjust the mounting position and it is the lowest. A heavy screw is also short for omake and it can not be kept up tightly. Just by touching, the fixation of the root loosens. I should have thought about looking at product reviews. I often commercialized this product. I would like to have it replaced by a radical mirror if possible.
This review is about item#35374577.
In CT 110
2
From Japan
On 2015-04-07 11:33:41
The shape extending forward is a easy-to-use object for getting up and riding. Vibration is affected. Although it is mainly a problem on the car body side, blurring, the image can not be seen properly at 60 km / h. Moreover, it is sweet and low in strength anyway. If you drive with tightening in the same way as other goods, the arm will come down right and left immediately. Regardless of how much you tighten it, once you move the moving part, you will be in a glaze. If I frequently repeated the task of tightening it strongly, the thread was torn off. I thought that it would not survive practical use very much, but because there are also people who have a good impression, it may be an individual difference. But I do not buy anymore.
This review is about item#35374577.
motorcycle
2
From Japan
On 2014-05-23 11:08:23
It is shorter than I thought. I wish I understood the dimensions. I can not use it, so I will purchase it again.
This review is about item#35374577.
To ride a motorcycle and see the back?
4
From Japan
On 2013-10-16 02:09:46
heavy.
This review is about item#35374577.
bike
5
From Japan
On 2011-12-21 00:27:28
Attention is required that there is not one left and right set.
This review is about item#35374561.

Related Products