Buy more than* S$200* and get FREE SHIPPING

Cross 2

4.75 (12)
Color
Black
Specification
New security criteria for applicable mirror size With Turner
...see all>
Product Options
ADD TO CART
Mounting Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10-mm positive screw Left 1PC 1 AJ-10L 35374631 28.99 SGD
In stock
10-mm positive screw Right 1PC 1 AJ-10R 35374647 28.99 SGD
In stock
8-mm positive screw Left 1PC 1 AJ-8L 35374613 28.99 SGD
In stock
8-mm positive screw Right 1PC 1 AJ-8R 35374622 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Used for Restore
4
From Japan
On 2017-09-13 18:17:09
I got a second-handed bisque, but since it was a bad mirror in the rear view, it was replaced. Mirror shape does not disturb the appearance, satisfaction is also secured backward visibility.
This review is about item#35374631.
For moped scooters
5
From Japan
On 2017-08-31 11:01:30
Although it was used for masters, because it is large in size and easy to see, it is a dish you would like to recommend around.
This review is about item#35374613.
Maintenance of the motorcycle
5
From Japan
On 2017-08-15 10:20:05
I was able to purchase it with confidence for a machine tool. Thank you very much.
This review is about item#35374647.
Touring
5
From Japan
On 2016-11-08 00:33:34
Even in high-speed driving, vibration is small and it is very easy to see.
This review is about item#35374647.
My bike
5
From Japan
On 2016-10-23 17:40:28
It is also strong against the vibration of the motorcycle and it looks good. After that it is durable
This review is about item#35374631.
Touring
4
From Japan
On 2015-09-01 00:22:26
The mirror was a curved mirror of R1000 mm. It is a complaint to the manufacturer, but I want you to express this in Japanese as well. (Displayed in small English on the back of the product) Please note that those who want a plane mirror. The texture of the exterior is suitable for the price, but I think that it is more than the price in practical terms.
This review is about item#35374631.
Exchange with an old mirror.
4
From Japan
On 2015-08-09 17:20:07
It is easy to see, and I feel less vibration. Price is also cheap.
This review is about item#35374631.
Because the mirror of the motorcycle currently used is hard to see
5
From Japan
On 2014-10-17 21:36:01
It became easier to drive wider behind view, it was a classic mirror so purchase was safe without anxiety.
This review is about item#35374631.
repair
5
From Japan
On 2014-07-29 18:26:58
It is a very nice feeling.
This review is about item#35374631.
In order to secure a wider rear vision than bike poisoning,
5
From Japan
On 2013-09-14 04:01:36
Genuine rearview mirror was slightly dissatisfied with the visibility behind because of the shape, because the amount of protrusion in the lateral direction is small. In order to secure a wider backward vision, the TANAX Cross 2 specular surface was larger and the rear visibility was much better. As a mirror, the functionality is quite high. Making is solid and there is no blurring / deviation while driving. The appearance is also good.
This review is about item#35374647.

Related Products