Buy more than* S$200* and get FREE SHIPPING

Az Mirror Optics

4.00 (3)
...see all
Product Options
ADD TO CART
Mounting Screw Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10mm positive screw Black For right and left. Optics 1PC 1 AZS-104-10 35374674 -
Discontinued
[x]
10-mm positive screw Chrome-plated For right and left Optics 1PC 1 AZS-101-10 35374665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During the bike ride
4
From Japan
On 2015-06-08 23:14:39
The area of ​​the mirror part does not seem to conform to current standards, I feel slightly as the field of view is narrow. Making is firmly, also, because the glare of the following vehicle of Light is certainly mitigated by the coating, is a place such as somewhat satisfied with the COSPA basis.
This review is about item#35374665.
bike
3
From Japan
On 2014-07-21 09:43:19
Well it is the Well of the mirror.
This review is about item#35374665.
Preliminary of the mirror
5
From Japan
On 2012-03-20 22:47:44
When it is from a following vehicle to upward light Was mounting for forward visibility is extremely poor It is a light to the upward no longer get in the way of sight
This review is about item#35374665.

Related Products