Buy more than* S$200* and get FREE SHIPPING

Mirror Stay

5.00 (2)
Mounting Screw
10mm clockwise thread
Diameter (phi mm)
9.8 (stay)
Color
Chrome-plated
...see all
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 1PC 1 SA-5 35374796 15.39 SGD
In stock
300 1PC 1 SA-3 35374771 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dragster 250 mirror exchange
5
From Japan
On 2016-02-26 22:44:01
But did not plus for all would crowded infect the body in the mirror until now As the stay does not impair the balance of the bike while in accordance with the field of view of my own We are very pleased to be able to bend can be cut
This review is about item#35374796.
Mirror stay exchange of bike
5
From Japan
On 2014-03-18 14:38:50
This exchange from the mirror stay of the company's 22㎝, behind and do not put a mirror to the stay tip was replaced because I could not see well. And attach to the tip when the appearance to 30 cm since become an ordinary mirror is would it look stays tip penetrate a little. But it does not change the only function appearance of the problem.
This review is about item#35374771.

Related Products