Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ChromePlated - 1PC 1 SA-10 35374832 -
Discontinued
[x]
Stainless AD head 1PC 1 SA-9 35374823 15.99 SGD
Shipped after 2018-01-22
Chrome-plated AZ head 1PC 1 SA-7 35374805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On the side mirror of the car
5
From Japan
On 2017-10-26 21:36:06
It is very satisfying because it was high quality and the function was solid firm for price. Since it is a convex lens, there is no complaints of backward confirmation and view of the side.
This review is about item#35374823.
Bike Custom
5
From Japan
On 2015-07-02 20:47:08
We were able to adjust the mounting height, the decoration of the stay etc. only by the mirror part, by your preference. The custom base is GOOD.
This review is about item#35374805.
Mirror exchange
5
From Japan
On 2014-12-09 14:59:23
I used the same type of Tanax Mirror, but I scratched and scratched it so I bought only the mirror head. The thing which was attached to the mirror head of this time was attached with the screw of the type which tightens with a hexagonal wrench, while the thing when I bought a set of mirror before when the screw fixing the mirror was the Phillips screw. I do not know why, but I also had a hex wrench and the shape of the screws on the left and right mirrors was different but it is a small screw and it is not a translation comparing right and left so I am not particularly concerned. Because mirror is slightly cheaper than mirroring, I think that it is possible to purchase only the mirror head if stay is alive.
This review is about item#35374805.

Related Products