Buy more than* S$200* and get FREE SHIPPING

Mirror Stay Cover

4.00 (6)
Diameter (phi mm)
(Stay) 9.8
Overall Length (mm)
52
Material
Rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 SA-12 35374927 5.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used to address 110
5
From Japan
On 2016-05-07 13:59:03
Adapter when you put a mirror had worried would need two, but the appearance was saved better to hide properly.
This review is about item#35374927.
Buy mirror screw cover of the off-road bike
5
From Japan
On 2016-05-06 19:02:32
Softness, was a good shopping likely to last longer Nashi growth of the state is also both a problem
This review is about item#35374927.
I stole it and installed it.
5
From Japan
On 2015-06-29 21:23:19
As a general-purpose product, it is easy to use and you can use it without choosing a car model.
This review is about item#35374927.
To the mirror stay of a motorcycle ...
5
From Japan
On 2013-09-27 17:20:18
I am using it for the stay of the mirror that bends from the stay, but I am useful in both the length and flexibility. I do not know the durability, but this price is satisfactory enough.
This review is about item#35374927.
On the scooter
3
From Japan
On 2013-04-17 21:27:54
It is too big for the bottom hole to be in other reviews and it does not fit the moped scooter. I am using only cutting with the scissors at the bottom of the boots this time.
This review is about item#35374927.
Motorcycle Maintenance.
1
From Japan
On 2011-05-11 14:19:19
Although the size of the lower hole matches, the size of the hole at the top is large and it is fragile. There is no meaning to rain or water entering through the mirror! Since it is a rubber product, it should be standardized to a small size ....
This review is about item#35374927.

Related Products