Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reverse Threaded Type Adapter

4.60 (10)
Caution
The mounting thread diameter is for vehicles side mirror installation, It is not screw diameter of the mirror damper side which exists in part model. The other one of 2 sets is reverse threaded type screw. It is spacer for adjusting the left and right h
...see all>
Product Options
ADD TO CART
Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Not including threaded portion) 20 ChromePlated 1Set(2PC) 1 HM-8 35374981 8.99 SGD
In stock
20 (screw is not included) Black 1Set(2PC) 1 H-8 35374972 8.99 SGD
In stock
20 (screw is not included) Black 1Set(2PC) 1 H-10 35374997 8.99 SGD
In stock
20 (screw is not included) Chrome-plated 1Set(2PC) 1 HM-10 35375006 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Yamaha car mirror exchange time
5
From Japan
On 2018-06-09 13:49:27
There is no problem with appearance accuracy. It was a safe part to use.
This review is about item#35375006.
Mirror mounting of the motorcycle Because the right side is a reverse screw
5
From Japan
On 2018-03-27 16:21:12
I was able to install smoothly without trouble. It was a very useful part. It was saved.
This review is about item#35374972.
I used it for the mirror change of a motorbike.
5
From Japan
On 2017-04-05 20:17:34
Also Maruza is attached, painting is also solid, I think that it is a good product.
This review is about item#35374997.
Radical mirror installation
5
From Japan
On 2016-07-10 23:17:24
Ideal.
This review is about item#35374997.
Exchange
5
From Japan
On 2016-04-30 16:25:18
It is very convenient.
This review is about item#35374972.
As a spacer
3
From Japan
On 2015-05-02 16:32:06
Dedicated Bike Used to fix the window using the screw of the mirror portion when installing the draft shield window to Yamaha JOG. Examining the screw on the left side turned out to be a positive screw with a diameter of 8 mm. When I tried it, JOG is turning right on the right side. Examine all right, left, and note it! However, is it necessary to turn the screw to the right? Is it? The bike side and the mirror side are (opposite), but both are reversed. Since one of the adapters is reversed, we decided to use two adapters with a combination of "inverse" and "positive / negative". As a spacer it was 2 cm x 2 and the total height was 4 cm. The goods themselves, neither good nor bad. It is only a matter whether it functions properly or not.
This review is about item#35374972.
It is used for mounting the mirror of the motorcycle
5
From Japan
On 2014-11-28 08:14:56
Although it can not be helped increasing the length of two nuts, I think that it would be better if you could shorten the length if possible.
This review is about item#35374997.
Mirror installation
3
From Japan
On 2014-08-20 17:29:24
Because it is a set of two, I did not need a spacer.
This review is about item#35375006.
repair
5
From Japan
On 2014-07-29 18:26:02
It is a very nice feeling.
This review is about item#35374997.
Normally used for 125 cc scooters.
5
From Japan
On 2012-12-17 22:10:19
Um, because it is a product of the manufacturer of Napoleon Miller, it can not be bad. Good balance between quality and price
This review is about item#35374972.

Related Products