Buy more than* S$200* and get FREE SHIPPING

Multi Printer Label, Removable Paper

Total Thickness (mm)
0.17
Paper Thickness (mm)
0.11
Whiteness (%)
73
Type
I peel off cleanly
Size
A4
Material
High-quality paper
...see all
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uncut 210x297 1PC(10Sheet) 1 31291 32735525 10.86 SGD
Shipped after 2017-01-18
Four sides 92x131 1PC(10Sheet) 1 31293 32735534 10.86 SGD
In stock
ADD TO CART

Related Products