NoteBuy more than* S$200* and get FREE SHIPPING

Label-Sealing [Also Used In Printers] Mat Paper

Total Thickness (mm)
0.13
Surface Mounting
With four margins on 10th page
Lanel Size (mm)
91x55
Paper Thickness (mm)
0.07
Whiteness (%)
81
Type
Can be firmly pasted
Size
A4
Color
Matte paper, white
Material
Premium pure paper
Compatible
Ink-jet (dyes and paints), laser, copy, heat transfer, dot, handwriting
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 31513 32735753 5.91 SGD
Shipped after 2016-12-08

Related Products