Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Printer Label, QR Cord

2.00 (1)
Total Thickness (mm)
0.13
Paper Thickness (mm)
0.07
Whiteness (%)
81
Type
I Pasted firm
Size
A4
Color
Easy to peel off mat paper White
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 face 30x30 410-4561 1PC(20Sheet) 1 31553 32735787 10.99 SGD
In stock
70 face 20x20 410-4579 1PC(20Sheet) 1 31555 32735796 10.99 SGD
In stock
24 face 40x40 410-4552 1PC(20Sheet) 1 31551 32735771 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Due to customer's system change, paste on product and for inspection at the time of delivery
2
From Japan
On 2016-07-14 13:21:42
Even if there is a gap in printing, even if it is adjusted, it is delicate Also there are several products to be attached, because only QR code is printed and passed to the site on the spot, because I do not know the part number, I write a part number by handwriting on the edge of the paper. I want a space where QR code contents can be printed on the edge of paper.
This review is about item#32735787.

Related Products