Buy more than* S$200* and get FREE SHIPPING

Multi Printer Label, Farm Thick Type

Total Thickness (mm)
0.2
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.14
Whiteness (%)
82
Type
Well thickness, to be able to put firm
Size
A4
Color
Matt White paper
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
Specification
Thick type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(18Sheet) 1 28412 32733337 11.31 SGD
ADD TO CART

Related Products