NoteBuy more than* S$200* and get FREE SHIPPING

Multi Printer Label, Removable

Total Thickness (mm)
0.13
Surface Mounting
12 face
Lanel Size (mm)
83.8x42.3
Paper Thickness (mm)
0.07
Whiteness (%)
81
Type
I Pasted firm
Size
A4
Color
Matt White paper
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 28844 32734021 44.80 SGD
In stock

Related Products