Buy more than* S$200* and get FREE SHIPPING

Multi Printer Label, Name Display Paper

Total Thickness (mm)
0.13
Surface Mounting
60 face
Lanel Size (mm)
44x8
Paper Thickness (mm)
0.07
Whiteness (%)
81
Type
I Pasted firm
Size
A4
Color
Matt White paper
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(7Sheet) 1 28865 32734082 5.99 SGD
In stock
ADD TO CART

Related Products