Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi-Label Printer Seal

Total Thickness (mm)
0.17
Basis Weight (g/m2)
150
Paper Thickness (mm)
0.11
Whiteness (%)
80
Size
A4
...see all>
Product Options
ADD TO CART
Type Color Material Surface Mounting Lanel Size (mm) Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Surface Mounting Lanel Size (mm) Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- MattPaper White High-quality paper 24 face 70x33.9 It is it stuck firmly 1PC(100Sheet) 1 31348 32735692 -
Discontinued
[x]
- MattPaper White High-quality paper 21 face 70x38.1 It is it stuck firmly 1PC(100Sheet) 1 31346 32735674 -
Discontinued
[x]
I Pasted firm Yellow High-qualitypaper 12 face 86.4x42.3 Easy to peel off mat 1PC(100Sheet) 1 31344 32735656 -
Discontinued
[x]
ADD TO CART

Related Products