Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Also Used In Printers]

Total Thickness (mm)
0.13
Paper Thickness (mm)
0.07
Whiteness (%)
81
Size
A4
Color
Matte paper, white
Compatible
Ink-jet (dyes and paints), laser, copy, heat transfer, dot, handwriting
...see all
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 surfaces 63.5x46.5 Can be firmly pasted Premium pure paper 1PC(10Sheet) 1 31507 32735726 5.40 SGD
In stock
With four margins on 24th page 66 x 33.9 Can be firmly pasted . High-quality paper 1PC(10Sheet) 1 31511 32735744 5.40 SGD
In stock
ADD TO CART

Related Products