Buy more than* S$200* and get FREE SHIPPING

Packing Paper Magazine

5.00 (3)
Caution
The color get differ every time due to recycled waste-paper color (any one of bright pink, green and yellow, earthy color systems)
Width W (mm)
538
Length (m)
50
Weight (kg)
About 1.5
Material
Paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-B053 35351251 19.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cushioning material of goods
5
From Japan
On 2016-08-15 19:29:33
Compared to using newspaper and advertisements, you can keep it upright without taking up space, so you can store it compactly. Next time, I will order about 10 pieces and plan to stand up to several places as a stand-by item.
This review is about item#35351251.
Packing of cracked mononoke
5
From Japan
On 2015-07-31 21:36:19
It is very strong and can be packed firmly. It is a product that can be used with peace of mind at ease.
This review is about item#35351251.
Besides packing, various
5
From Japan
On 2014-06-17 19:18:53
It is a paper quality that can be used for various things, because it is cheap and tappuri, so many can be used without getting caught.
This review is about item#35351251.

Related Products