Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long sleeve men's white coat with collar 11000

Fabric
Poplin
Color
White
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Chest Measurement (cm) Size Name Print Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Chest Measurement (cm) Size Name Print Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 polyester, 35 cotton 120 LL Not possible 78 60 50 1Sheet 1 11000 35457204 39.99 SGD
Shipped after 2018-06-25
65 polyester, 35 cotton 114 L Not possible 76 58 48 1Sheet 1 11000 35457195 38.99 SGD
Shipped after 2018-06-25
65 polyester, 35 cotton 126 EL Not possible 80 60 52 1Sheet 1 11000 35457213 39.99 SGD
Shipped after 2018-07-02
65 polyester, cotton 35 110 M - 74 56 46 1Sheet 1 11000 35457186 38.99 SGD
Shipped after 2018-07-02
65 polyester, cotton 35 134 4L - 80 60 54 1Sheet 1 11000 35457222 56.99 SGD
Shipped after 2018-07-02
65 polyester, cotton 35 106 S - 72 54 44 1Sheet 1 11000 35457177 38.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products