Buy more than* S$200* and get FREE SHIPPING

Foldable Container, "SKELCON", with Lock Cover

4.78 (18)
Purpose
Delivery, storage, and management of goods, components, and equipment. Ideal for shipping luggage which has lots of variaty size and type.
Maximum Load Capacity (kg)
8
Material
POLYPROPYLENE (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Folded Height (mm) Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Folded Height (mm) Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344-9408 67 530x366x232 493x335x207 34.1 Transparent 1.92 1PC 1 TSK-C30B-TM 35348433 30.83 SGD
In stock
344-9416 67 530x366x283 493x335x258 42.5 Transparent 2.1 1PC 1 TSK-C40B-TM 35348442 33.57 SGD
In stock
344-9467 71 530x366x336 493x335x311 51.3 Transparent 2.28 1PC 1 TSK-C50B-TM 35348451 35.09 SGD
In stock
344-9424 71 530x366x336 493x335x311 51.3 Transparent blue 2.28 1PC 1 TSK-C50B-B 35348467 35.09 SGD
In stock
344-9432 71 530x366x336 493x335x311 51.3 Transparent black 2.28 1PC 1 TSK-C50B-BK 35348476 37.94 SGD
In stock
344-9441 71 530x366x336 493x335x311 51.3 Transparent orange 2.28 1PC 1 TSK-C50B-OR 35348485 35.09 SGD
In stock
344-9459 71 530x366x336 493x335x311 51.3 Transparent red 2.28 1PC 1 TSK-C50B-R 35348494 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
When delivering items such as exhibitions
5
From Japan
On 2017-11-08 15:04:13
It is a solid product more than you imagined, it's okay to use it hard. It was a very good shopping.
This review is about item#35348485.
Document storage
5
From Japan
On 2017-08-01 14:34:55
We purchased a lot of documents that we wanted to keep a little before storing, so we bought it. Since it becomes small when not in use, we do not take up places and the documents are not dusty, so we are very satisfied.
This review is about item#35348442.
When bringing out materials outside the company
5
From Japan
On 2017-07-26 14:15:03
When bringing up materials at a tour society etc, we packed things of different sizes and it was extremely convenient because we could fold compactly on site.
This review is about item#35348476.
Storage
4
From Japan
On 2017-07-25 13:22:08
It is good to see the contents in the skeleton. It is good as stacking is also possible. A little cheaper and even better.
This review is about item#35348451.
When transporting
5
From Japan
On 2017-05-07 15:02:32
I have been using it for a long time, and very convenient lid is convenient and handy.
This review is about item#35348433.
Storage of cooking utensils, especially pots etc.
4
From Japan
On 2016-11-18 21:22:32
I like the size design very much, but if you place heavy objects on the lid, it will be distorted. Since I bought in a hurry I realized later that there is a hard type, I thought that it was Simata, but I continue using it because the colorful and pretty kitchen is fun.
This review is about item#35348467.
Store dishes that are not everyday use
5
From Japan
On 2015-11-28 10:28:10
A boxed dish is also included, so opening and closing is convenient as the lid is united. Used on an open shelf with the lid side in front
This review is about item#35348485.
Storage of kitchen pots etc.
5
From Japan
On 2015-11-03 11:58:29
Large ones seem to fit exactly.
This review is about item#35348485.
Acoustic equipment storage
5
From Japan
On 2015-10-21 06:45:43
Since contents are transparent and visible, contents can be confirmed even if it is kept on a shelf. I put a CD deck and a small mixer but strength is enough.
This review is about item#35348433.
For luggage adjustment
4
From Japan
On 2015-07-20 15:18:14
In many cases, the width becomes a little smaller from the top to the bottom, so it fits unexpectedly but this is straight so it's easy to use. When not in use it folds down and becomes smaller, and it is GOOD that the lid is integrated. It is transparent so it is easy to understand what is inside. There are three types of height, but if you are cheaper a little more, the satisfaction level is high. . .
This review is about item#35348433.

Related Products