Buy more than* S$200* and get FREE SHIPPING

The Safe Sneaker It Is Light A+ Ka211 Technology A + Ka211

3.64 (25)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure-resistance Load (kN) TRUSCO Part Number Material (bottom) Material (toe core) Material (Upper) Foot Width Weight (g) Standard Weight (g/1 leg) Manufacture'w product code Types of Hozardous Materials Functions Standard Size (cm) Shape Color 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure-resistance Load (kN) TRUSCO Part Number Material (bottom) Material (toe core) Material (Upper) Foot Width Weight (g) Standard Weight (g/1 leg) Manufacture'w product code Types of Hozardous Materials Functions Standard Size (cm) Shape Color 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24, 24 - Red, Red - 1Pair 1 KA211 35348783 -
Discontinued
[x]
3-0267 10+/-0.1 435-1053 EVA + synthetic rubber Resin toe Artificial leather + mesh 3E 520 - - - - JSAA A species certification 23.5 - Black / red 3 0437 1Pair 1 KA211BK/RED-23.5 89593305 73.99 SGD
Shipped after 2018-05-31
3-0267 10+/-0.1 435-1029 EVA + synthetic rubber Resin toe Artificial leather + mesh 3E 490 - - - - JSAA A species certification 22 - Black / red 3 0437 1Pair 1 KA211BK/RED-22.0 89593271 62.99 SGD
Shipped after 2018-04-27
3-0267 10+/-0.1 435-1061 EVA + synthetic rubber Resin toe Artificial leather + mesh 3E 490 - - - - JSAA A species certification 22 - blue 3 0437 1Pair 1 KA211BU-22.0 89593314 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - JSAA / A species, JSAA / A species 22, 22 - blue, Blue - 1Pair 1 KA211 76091224 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - JSAA / A species, JSAA / A species 22.5, 22.5 - blue, Blue - 1Pair 1 KA211 76091233 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - JSAA / A species, JSAA / A species 23, 23 - blue, Blue - 1Pair 1 KA211 76091242 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - JSAA / A species, JSAA / A species 23.5, 23.5 - blue, Blue - 1Pair 1 KA211 76091251 -
Discontinued
[x]
3-0267 10+/-0.1 435-1037 EVA + synthetic rubber Resin toe Artificial leather + mesh 3E 500 - - - - JSAA A species certification 22.5 - Black / red 3 0437 1Pair 1 KA211BK/RED-22.5 89593287 73.99 SGD
Shipped after 2018-04-27
3-0267 10+/-0.1 435-1045 EVA + synthetic rubber Resin toe Artificial leather + mesh 3E 510 - - - - JSAA A species certification 23 - Black / red 3 0437 1Pair 1 KA211BK/RED-23.0 89593296 60.99 SGD
In stock
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24.5, 24.5 - Red, Red - 1Pair 1 KA211 35348792 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 29, 29 - Red, Red - 1Pair 1 KA211 35348862 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 29, 29 - blue, Blue - 1Pair 1 KA211 35348774 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24, 24 - Black / red, Black / red - 1Pair 1 KA211 35348607 60.99 SGD
In stock
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24, 24 - blue, Blue - 1Pair 1 KA211 35348695 -
Discontinued
[x]
- - - - resin, Resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 29, 29 - black, Black - 1Pair 1 KA211 35348591 61.99 SGD
In stock
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 24 Low-cut sneakers White / Blue - 1pair 1 KA211 70556763 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 24.5 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557375 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 25 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557384 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313211 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 22.5 Low-cut sneakers White / Blue - 1pair 1 KA211 70556736 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 29 Low-cut sneakers Black / Blue - 1pair 1 KA211 70556824 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 26.5 Low-cut sneakers White / Blue - 1pair 1 KA211 70557287 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 24 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557366 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 25.5 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557393 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 26.5 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557418 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313211 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 23.5 Low-cut sneakers White / Blue - 1pair 1 KA211 70556754 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313221 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 23 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557348 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313221 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 23.5 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557357 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313211 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 23 Low-cut sneakers White / Blue - 1pair 1 KA211 70556745 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 28 Low-cut sneakers Black / Blue - 1pair 1 KA211 70556815 54.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 27 Low-cut sneakers White / Blue - 1pair 1 KA211 70557296 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313221 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 22 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557323 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313221 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 22.5 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557332 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 26 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557402 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313220 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 27 Low-cut sneakers Black / Blue - 1pair 1 KA211 70557427 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313211 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 22 Low-cut sneakers White / Blue - 1pair 1 KA211 70556727 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 24.5 Low-cut sneakers White / Blue - 1pair 1 KA211 70556772 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 25 Low-cut sneakers White / Blue - 1pair 1 KA211 70556788 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 25.5 Low-cut sneakers White / Blue - 1pair 1 KA211 70556797 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 29 Low-cut sneakers White / Blue - 1pair 1 KA211 70557314 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 26 Low-cut sneakers White / Blue - 1pair 1 KA211 70556806 62.99 SGD
Shipped after 2018-04-27
- - - - resin - 3E - 295(25.5cm) 2313210 Non-dangerous goods Antibacterial / antifungal JSAA A species certified products 28 Low-cut sneakers White / Blue - 1pair 1 KA211 70557305 62.99 SGD
Shipped after 2018-04-27
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24, 24.0 - black, Black - 1Pair 1 KA211 35348503 61.99 SGD
In stock
3-0267 - 400-6992, 400-6992 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24.5, 24.5 - black, Black 3 0437 1Pair 1 KA211 35348521 62.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25, 25.0 - black, Black - 1Pair 1 KA211 35348537 63.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25.5, 25.5 - black, Black - 1Pair 1 KA211 35348546 63.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26, 26.0 - black, Black - 1Pair 1 KA211 35348555 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26.5, 26.5 - black, Black - 1Pair 1 KA211 35348564 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 27, 27.0 - black, Black - 1Pair 1 KA211 35348573 63.99 SGD
In stock
3-0267 - 400-7051, 400-7051 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 28, 28.0 - black, Black 3 0437 1Pair 1 KA211 35348582 62.99 SGD
In stock
3-0267 - 381-2448, 381-2448 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24.5, 24.5 - Black / red, Black/red 3 0437 1Pair 1 KA211 35348616 63.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25, 25.0 - Black / red, Black/red - 1Pair 1 KA211 35348625 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25.5, 25.5 - Black / red, Black/red - 1Pair 1 KA211 35348634 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26, 26.0 - Black / red, Black/red - 1Pair 1 KA211 35348643 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26.5, 26.5 - Black / red, Black/red - 1Pair 1 KA211 35348652 63.99 SGD
In stock
3-0267 - 381-2499, 381-2499 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 27, 27.0 - Black / red, Black/red 3 0437 1Pair 1 KA211 35348661 61.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 28, 28.0 - Black / red, Black/red - 1Pair 1 KA211 35348677 62.99 SGD
In stock
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 29, 29.0 - Black / red, Black/red - 1Pair 1 KA211 35348686 62.99 SGD
Shipped after 2018-04-27
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 24.5, 24.5 - blue, Blue - 1Pair 1 KA211 35348704 -
Discontinued
[x]
3-0267 - 381-2545, 381-2545 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25, 25.0 - blue, Blue 3 0437 1Pair 1 KA211 35348713 -
Discontinued
[x]
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25.5, 25.5 - blue, Blue - 1Pair 1 KA211 35348722 -
Discontinued
[x]
3-0267 - 381-2561, 381-2561 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26, 26.0 - blue, Blue 3 0437 1Pair 1 KA211 35348731 -
Discontinued
[x]
3-0267 - 381-2570, 381-2570 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26.5, 26.5 - blue, Blue 3 0437 1Pair 1 KA211 35348747 -
Discontinued
[x]
3-0267 - 381-2588, 381-2588 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 27, 27.0 - blue, Blue 3 0437 1Pair 1 KA211 35348756 -
Discontinued
[x]
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 28, 28.0 - blue, Blue - 1Pair 1 KA211 35348765 -
Discontinued
[x]
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25, 25.0 - Red, Red - 1Pair 1 KA211 35348801 -
Discontinued
[x]
3-0267 - 400-7107, 400-7107 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 25.5, 25.5 - Red, Red 3 0437 1Pair 1 KA211 35348817 -
Discontinued
[x]
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26, 26.0 - Red, Red - 1Pair 1 KA211 35348826 -
Discontinued
[x]
- - - - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 26.5, 26.5 - Red, Red - 1Pair 1 KA211 35348835 -
Discontinued
[x]
3-0267 - 400-7131, 400-7131 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 27, 27.0 - Red, Red 3 0437 1Pair 1 KA211 35348844 -
Discontinued
[x]
3-0267 - 400-7140, 400-7140 - resin, Made of resin - 3E, 3E - 295(25.5cm), 295(25.5cm) - - - - 28, 28.0 - Red, Red 3 0437 1Pair 1 KA211 35348853 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 2
1 star 5
Review Rating: 3.64
25 Customer Reviews
The reviews are automatic translation.
Few times when working in the factory
5
From Japan
On 2018-03-06 14:15:52
It is light and can be adjusted with a shoelace, so even narrow people with feet are OK.
This review is about item#35348677.
I use it when I wear safety shoes when I work part.
5
From Japan
On 2018-02-02 21:10:01
As I walk about 15,000 steps a day, I like light things.
This review is about item#35348625.
Exchange work of tap water machine
4
From Japan
On 2018-01-20 08:43:39
Lightweight, feet warm and comfortable. Just because the work is sitting, I got a toe A cover of iron comes in.
This review is about item#35348634.
Warehouse work
1
From Japan
On 2017-06-28 08:53:09
Basically I buy shoes and tried to wear it but this time I bought it with explanation only. I felt a bit smaller than a normal one in terms of size. Even though I say 3 E, the width is better than I thought It was narrow. Also, as for the right foot only, as you walk, you hear a sound like leather and sperm It is very annoying and I do not think that it will suffice after a couple of days and it will not stop at all I heard a sound that the person turns around. I'm sorry.
This review is about item#35348555.
Field survey on mountainous areas
5
From Japan
On 2017-05-09 17:22:46
It is light and easy to wear. I had thought that it was inevitable that my legs would hurt because I had a lead, but I do not feel it much. It is comfortable to feel the cushion even on the indoor carpet.
This review is about item#35348564.
Car maintenance, packing packing
4
From Japan
On 2016-12-13 14:53:02
I feel less burden on my legs. It is easy to use because dirt is unnoticeable unexpectedly.
This review is about item#35348661.
When drilling
5
From Japan
On 2016-11-17 20:36:41
I liked the interior so strong as compared with products of similar price such as mass merchandisers. Because I am so busy with pain, I want to try out items up a notch.
This review is about item#35348661.
Warehouse work
1
From Japan
On 2016-10-28 13:09:48
Certainly it is light, that's it! Bottom will be reduced immediately Rubber will peel off in a block shape It will not be recommended that the back of the foot will hurt if you wear it for a long time
This review is about item#35348564.
Mainly machine maintenance
5
From Japan
On 2016-08-23 18:19:40
It does not slide, it is light and comfortable to wear.
This review is about item#35348616.
Site work
4
From Japan
On 2016-02-17 08:39:48
I am satisfied because I was looking for light. Since I just started to wear it I will also buy it next time.
This review is about item#35348756.

Related Products