Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sheet Metal Screw, Stainless, SUS410

3.67 (9)
Head Diameter (phi mm)
10
Diameter (phi mm)
4.2
Material
Stainless steel (SUS410)
...see all>
Product Options
ADD TO CART
Size (d x L1)(mm) Screw Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (d x L1)(mm) Screw Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2x42 37 42 1Box(180PC) 1 719442B 35349246 30.99 SGD
Shipped after 2018-07-02
4.2x32 27 32 1Box(230PC) 1 719432B 35349237 30.99 SGD
In stock
4.2x50 45 50 1Box(155PC) 1 719450B 35349255 30.99 SGD
In stock
4.2x65 60 65 1Box(110PC) 1 719465B 35349264 29.99 SGD
In stock
4.2x25 22 25 1Box(260PC) 1 719425B 35349027 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Fixing the outer wall with DIY
1
From Japan
On 2017-05-01 17:54:29
In the package of the goods arrived, "stainless steel SUS410 this product is made of SUS 410, it will rust so please be careful" was stated. There is no description in the image of the product on the web, there is no attention in the item description column. I intended to use stainless steel for the outer wall so it will not rust, but I was disappointed with this. Replace the image as soon as possible, or in the explanation column of the product, please indicate that this product is rusty.
This review is about item#35349246.
Installation of corrugated board of storage room roof
5
From Japan
On 2017-04-22 19:09:49
Very easy to use. You can hit with the drill by hand with the screwless part becoming a little longer.
This review is about item#35349255.
Used to fix L angle and wood
3
From Japan
On 2016-09-29 18:43:25
It is interesting that there is a step in the thread ridge, but it is better to increase the fixing power by enlarging the outer shape of the slightly higher mountain
This review is about item#35349246.
Roof wave tanning
5
From Japan
On 2015-09-04 18:47:29
It is better than digging into it.
This review is about item#35349246.
To fasten sheet metal
4
From Japan
On 2014-08-10 16:52:54
I bought this product for the second time, but because the price is high, I tried looking for other items to be done this time as well, but I have decided on this after all because I did not like it. I wish the price would be cheaper a little more.
This review is about item#35349027.
sheet metal
4
From Japan
On 2013-07-05 23:30:57
It is easy to penetrate from the usual screw. Moreover, it seems that there is not much distortion around the screw.
This review is about item#35349027.
Antenna Side base fixed Other external work
5
From Japan
On 2013-03-26 16:25:27
The head of the screw is solid and easy to use.
This review is about item#35349237.
Outer wall tension work
5
From Japan
On 2013-03-01 13:07:53
very good
This review is about item#35349246.
Is the photo incorrect?
1
From Japan
On 2012-08-24 17:15:06
Is the photo wrong with "stainless sheet metal screw (SUS 410 (frosted black)")?
This review is about item#35349027.

Related Products